Shop All Screw Machine Length Drill Bits
Yg-1 Tool Co
Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # DN514028
Zoro # G2778898
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # DN514028
- Zoro # G2778898
- Country of Origin Korea, Republic of
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 3 7/16 in |
Flute Length | 2 1/16 in |
Sizes Included | 7/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.4375 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Flute Type | Parabolic |
Point Type | Split point |
List Number | DN514 |
Application | Drilling |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (FCH0158-G)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- ELECTRIDUCT Hammer Tacker 1004 Model with 1250 K4 Staples (TL-ED-H-TACKER-1004)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- YG-1 TOOL CO Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404130)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49379)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49248)
- Yg-1 Tool Co Screw Machine Length Drill Bits