Shop All Screw Machine Length Drill Bits
Yg-1 Tool Co
Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # D4146027
Zoro # G2778916
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D4146027
- Zoro # G2778916
- Country of Origin Korea, Republic of
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Overall Length | 3 3/8 in |
Shank Dia. | 27/64 in |
Flute Length | 2 in |
Sizes Included | 27/64" |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.4219 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Flute Type | Spiral |
Application | Drilling |
Point Type | Split point |
List Number | D4146 |
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.4219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Premium All Purpose Quick Release Step Bit Kit, 3 Piece (QRST3PC)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- YG-1 TOOL CO Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (D4146013)
- YG-1 TOOL CO Carbide Drills, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404130)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN516115)
- YG-1 TOOL CO Hss(M35) Screw Machine Parabolic Tin Coated Drill (DN515240)
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- Yg-1 Tool Co Drill Bits