Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex
Mfr # ZB287
Zoro # G4519073
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M5 - 0.8, D7
- Material HSSE-V3
- Finish Bright
- Weight 0.02185
- Pitch 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZB287
- Zoro # G4519073
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | M5 - 0.8, D7 |
Details
Material | HSSE-V3 |
Finish | Bright |
Weight | 0.02185 |
Pitch | 0.8 |
System of Measurement | Inch |
Blank Standard | 302A |
Number of Grooves | 1 |
Number of Lobes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, 4Pj/141/161 (39585)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- Yg-1 Tool Co Taps