Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex
Mfr # Z7628
Zoro # G4521514
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.1755
- Size 9/16-18, H8
- Material HSSE-V3
- Finish TIN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z7628
- Zoro # G4521514
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 9/16-18, H8 |
Details
Weight | 0.1755 |
Material | HSSE-V3 |
Finish | TIN |
System of Measurement | Inch |
Number of Lobes | 4 |
Pitch | 18 |
Blank Standard | 302A |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Hex Keys 3/32", Ballpoint (9923BPN)
- KNIPEX Slotted Keystone, 9 1/2" MAXXPRO PLUS 5 (9T 63012)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- CRESCENT 3/8" Drive Drive Adapter, SAE, 1 pcs, Full Polished Chrome (CDTA2N)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- OSG Thread Forming Tap, 1/2"-20, Plug, V, 0 Flutes (1625012248)
- Yg-1 Tool Co Thread Forming Taps