Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex
Mfr # Z7600
Zoro # G4519959
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Finish TIN
- Size 9/16-12, H10
- Weight 0.1695
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z7600
- Zoro # G4519959
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 9/16-12, H10 |
Details
Material | HSSE-V3 |
Finish | TIN |
Weight | 0.1695 |
Number of Lobes | 4 |
Pitch | 12 |
System of Measurement | Inch |
Blank Standard | 302A |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RED ROTARY LASER KIT (3701-21)
- CLEVELAND Screw Extractor 192 Cleveland #9 (Drill Size 1-1/16") (C53659)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- GENERAL TOOLS DEPTH GUAGE & ANGLE GUAGE (GN444)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- Yg-1 Tool Co Taps