Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Tin Bottoming Hss-Ex
Mfr # Z7283
Zoro # G4517734
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size 8-32, H3
- Weight 0.01545
- Finish TIN
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z7283
- Zoro # G4517734
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 8-32, H3 |
Details
Material | HSSE-V3 |
Weight | 0.01545 |
Finish | TIN |
System of Measurement | Inch |
Blank Standard | 302A |
Number of Grooves | 1 |
Number of Lobes | 4 |
Pitch | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- Yg-1 Tool Co Taps