Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Plug Hss-Ex
Mfr # Z8318
Zoro # G4519642
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M6 - 1.0, D8
- Material HSSE-V3
- Weight 0.0335
- Finish TIN
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z8318
- Zoro # G4519642
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | M6 - 1.0, D8 |
Details
Material | HSSE-V3 |
Weight | 0.0335 |
Finish | TIN |
Number of Lobes | 4 |
System of Measurement | Inch |
Blank Standard | 302A |
Number of Grooves | 1 |
Pitch | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- GREENLEE Pulling Lubricant, Gel, 1 Qt (GEL-Q)
- PALADIN TOOLS Crimper, Jack Term, Hpw, Hxj Series (PA8111)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003308)
- Yg-1 Tool Co Taps