Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Plug Hss-Ex
Mfr # Z4404
Zoro # G4513808
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Material HSSE-V3
- Weight 0.0341
- Size 1/4-20, H4
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z4404
- Zoro # G4513808
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 1/4-20, H4 |
Details
Finish | Bright |
Material | HSSE-V3 |
Weight | 0.0341 |
Blank Standard | 302A |
Pitch | 20 |
Number of Lobes | 4 |
System of Measurement | Inch |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Ball Knob (GI3/8-1.5LOB-B3)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410110608)
- Yg-1 Tool Co Taps