Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Plug Hss-Ex
Mfr # Z4245
Zoro # G4512329
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.0116
- Size 6-32, H5
- Finish Bright
- Material HSSE-V3
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z4245
- Zoro # G4512329
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 6-32, H5 |
Details
Weight | 0.0116 |
Finish | Bright |
Material | HSSE-V3 |
Number of Lobes | 4 |
Pitch | 32 |
Blank Standard | 302A |
System of Measurement | Inch |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C17505S4--21)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102508)
- Yg-1 Tool Co Taps