Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Plug Hss-Ex
Mfr # Z4165
Zoro # G4510533
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-40, H5
- Weight 0.0105
- Finish TIN
- Material HSSE-V3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z4165
- Zoro # G4510533
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 4-40, H5 |
Details
Weight | 0.0105 |
Finish | TIN |
Material | HSSE-V3 |
System of Measurement | Inch |
Number of Grooves | 1 |
Pitch | 40 |
Number of Lobes | 4 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282526)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- PURDY Scraper Blade Repl Tc 2-1/2In (144900235)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- Yg-1 Tool Co Thread Forming Taps