Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Bottoming Hss-Ex
Mfr # Z6600
Zoro # G4516824
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size 9/16-12, H10
- Finish Bright
- Weight 0.1695
- Pitch 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # Z6600
- Zoro # G4516824
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 9/16-12, H10 |
Details
Material | HSSE-V3 |
Finish | Bright |
Weight | 0.1695 |
Pitch | 12 |
Number of Lobes | 4 |
Blank Standard | 302A |
Number of Grooves | 1 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- OX TOOLS 10" Ultimate Wet Glass Tile Blade, 5/8" Bore (OX-UGT-10)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap (T/AT18X2.5)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- Yg-1 Tool Co Taps