Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Bottoming Hss-Ex
Mfr # Z6404
Zoro # G4517874
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4-20, H4
- Material HSSE-V3
- Weight 0.0341
- Finish Bright
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # Z6404
- Zoro # G4517874
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 1/4-20, H4 |
Details
Material | HSSE-V3 |
Weight | 0.0341 |
Finish | Bright |
Blank Standard | 302A |
Pitch | 20 |
Number of Grooves | 1 |
System of Measurement | Inch |
Number of Lobes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- MILWAUKEE TOOL Pull Line, PP, 500 ftx3.4 in, 3.4 in (48-22-4138)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- DRILLCO 3/8-16, HSS TAPER TAPS - 2000 (20A124CT)
- Yg-1 Tool Co Thread Forming Taps