Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Bottoming Hss-Ex
Mfr # Z6346
Zoro # G4519058
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.0209
- Material HSSE-V3
- Size 10-32, H6
- Finish Bright
- Pitch 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # Z6346
- Zoro # G4519058
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 10-32, H6 |
Details
Weight | 0.0209 |
Material | HSSE-V3 |
Finish | Bright |
Pitch | 32 |
Blank Standard | 302A |
System of Measurement | Inch |
Number of Lobes | 4 |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable (48-53-2802)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- IRWIN JIGSW BLD 3""20TPI 2PK (3072320)
- WESTWARD #31 2-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRR9)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- WIDIA Thread Forming Tap, M12-1.75, Bottoming, TiN, 0 Flutes (19954)
- Yg-1 Tool Co Thread Forming Taps