Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps W/ Oil Groove Bottoming Hss-Ex
Mfr # Z6324
Zoro # G4516818
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size 10-24, H4
- Weight 0.0205
- Finish Bright
- Number of Lobes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z6324
- Zoro # G4516818
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 10-24, H4 |
Details
Material | HSSE-V3 |
Weight | 0.0205 |
Finish | Bright |
Number of Lobes | 4 |
Blank Standard | 302A |
Pitch | 24 |
System of Measurement | Inch |
Number of Grooves | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5472)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- COAST CUTLERY Multi-Tool, LED, Stainless Steel (LED155)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated (KTI-48010)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- HANSON High Carbon Steel Machine Screw Taper Tap 8-40 NS (1026)
- Yg-1 Tool Co Taps