Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Tin Plug Hss-Ex
Mfr # Z1465
Zoro # G4523319
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16-24, H5
- Finish TIN
- Material HSSE-V3
- Weight 0.0575
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z1465
- Zoro # G4523319
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 5/16-24, H5 |
Details
Finish | TIN |
Material | HSSE-V3 |
Weight | 0.0575 |
System of Measurement | Inch |
Blank Standard | 302A |
Pitch | 24 |
Number of Lobes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.44"L, GP Phenolic (3025BA)
- CAPRI TOOLS 5 and 12 Air Blow Gun Kit W Rubber Tips (CP21072-SET)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120T)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NC RETHREADER TAP SET (KH2585)
- Yg-1 Tool Co Taps