Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Tin Bottoming Hss-Ex
Mfr # Z3485
Zoro # G4514173
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8-16, H5
- Material HSSE-V3
- Weight 0.0896
- Finish TIN
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z3485
- Zoro # G4514173
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 3/8-16, H5 |
Details
Material | HSSE-V3 |
Weight | 0.0896 |
Finish | TIN |
Blank Standard | 302A |
Pitch | 16 |
Number of Lobes | 4 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/4 11 1/2 Npt (97207)
- Yg-1 Tool Co Taps