Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Tin Bottoming Hss-Ex
Mfr # Z3203
Zoro # G4523669
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5-40, H3
- Finish Bright
- Weight 0.011
- Material HSSE-V3
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z3203
- Zoro # G4523669
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 5-40, H3 |
Details
Finish | Bright |
Weight | 0.011 |
Material | HSSE-V3 |
Blank Standard | 302A |
System of Measurement | Inch |
Number of Lobes | 4 |
Pitch | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A En-125-60 .125 Dia.X60deg Inc. Engravi (62-1105)
- TENRYU 8in Panel-Saw Blade 60T 5/8 KO Arbor (PT-20360)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- Yg-1 Tool Co Thread Forming Taps