Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Plug Style Hss-Ex
Mfr # Z0487
Zoro # G4514429
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.0896
- Finish Bright
- Size 3/8-16, H7
- Material HSSE-V3
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # Z0487
- Zoro # G4514429
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 3/8-16, H7 |
Details
Weight | 0.0896 |
Finish | Bright |
Material | HSSE-V3 |
System of Measurement | Inch |
Number of Lobes | 4 |
Blank Standard | 302A |
Pitch | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- BESSEY 24 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-24)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #6-40 UNF (174539)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- Yg-1 Tool Co Thread Forming Taps