Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Bottoming Hss-Ex
Mfr # Z2406
Zoro # G4523982
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4-20, H6
- Finish Bright
- Weight 0.0341
- Material HSSE-V3
- Pitch 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z2406
- Zoro # G4523982
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 1/4-20, H6 |
Details
Finish | Bright |
Weight | 0.0341 |
Material | HSSE-V3 |
Pitch | 20 |
Blank Standard | 302A |
System of Measurement | Inch |
Number of Lobes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- PURDY Putty Knife, Flexible, 2", Nylon (14A900020)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- Yg-1 Tool Co Thread Forming Taps