Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Bottoming Hss-Ex
Mfr # Z2364
Zoro # G4524019
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Weight 0.0257
- Finish Bright
- Size 12-24, H4
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z2364
- Zoro # G4524019
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 12-24, H4 |
Details
Material | HSSE-V3 |
Weight | 0.0257 |
Finish | Bright |
System of Measurement | Inch |
Number of Lobes | 4 |
Pitch | 24 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Assembly, 1/2 (2235-A626)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- PROTO Proto J6008C 1/2" Drive Ratcheting Head Micrometer Torque Wrench 16-80 ft-lbs, ASME (J6008C)
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- Yg-1 Tool Co Taps