Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Bottoming Hss-Ex
Mfr # Z2344
Zoro # G4522871
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Weight 0.0209
- Finish Bright
- Size 10-32, H4
- Blank Standard 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z2344
- Zoro # G4522871
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 10-32, H4 |
Details
Material | HSSE-V3 |
Weight | 0.0209 |
Finish | Bright |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 32 |
Number of Lobes | 4 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule Tape 1/4X6' Pee Wee (W616)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- YG-1 TOOL CO Thread Forming Tap, M16X2, 3 Flutes (E5607)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-20 NC (1320)
- Yg-1 Tool Co Taps