Shop All Thread Forming Taps
Yg-1 Tool Co
Roll Form Taps Bottoming Hss-Ex
Mfr # Z2022
Zoro # G4521243
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- Size 0-80, H2
- Weight 0.0095
- Finish TIN
- Pitch 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Z2022
- Zoro # G4521243
- Country of Origin Unknown
- Category Thread Forming Taps
Dimensions
Size | 0-80, H2 |
Details
Material | HSSE-V3 |
Weight | 0.0095 |
Finish | TIN |
Pitch | 80 |
Number of Lobes | 4 |
System of Measurement | Inch |
Blank Standard | 302A |
Description
The YG-1 TOOL CO brand Roll Form Taps Bottoming Hss-Ex is a forming tap with a thread series of UNF, size of 0-80, H2, and pitch of 80. It has a diameter of 0.06 inches and a metric diameter of 1.524. The thread length is 0.31 inches and 7.87 millimeters. The overall length is 1.63 inches and 41.4 millimeters. The shank type is square with a diameter of 0.141 inches and 3.58 millimeters. The square size is 0.11 inches and 2.79 millimeters. The square length is 0.19 inches and 4.83 millimeters. The drill size is 0.054475 inches and 1.383665 millimeters. The entry taper length is 4P - 5P and the entry taper type is plug. The material is HSSE-V3 and the finish is TIN. The package dimensions are 3.125 (L), 0.375 (H), and 0.5 (W). The weight is 0.0095.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- BON TOOL Bon 11-581 Floor Chisel, 2 1/2" X 10" (11-581)
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- YG-1 TOOL CO Thread Forming Tap, 3/8"-16, Plug, TiN (Z5487)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Plug Hss-Ex (Z4165)
- YG-1 TOOL CO Hss Plug Style Bright Finish Forming Tap (T7R01283)
- YG-1 TOOL CO Roll Form Taps Tin Bottoming Hss-Ex (Z3445)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- Yg-1 Tool Co Taps