Shop All Turning Inserts
Yg-1 Tool Co
Rhombic, 0.03125, Carbide
Mfr # 22000099
Zoro # G4448321
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Rhombic
- Corner Radius 0.03125
- Application P
- Relief Angle 0°
- Type TURNING NEGATIVE INSERT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 22000099
- Zoro # G4448321
- Country of Origin Unknown
- Category Turning Inserts
Dimensions
Corner Radius | 0.03125 |
Height Tolerance (± inch) | 0.005 |
Edge Length (mm) | 11.9888 |
Height Tolerance (± mm) | 0.127 |
Corner Radius (mm) | 0.79375 |
Corner Radius (frac) | 0.03125 |
Edge Length (in) | 0.472 |
Corner Radius (in) | 0.03125 |
Edge Length (fraction) | 0.472 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- SURTEK Long valve stem core screwdriver remover (107264)
- KO-KEN Wing Bolt Socket 45mm 3/8 Sq. Drive (BD018)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- YG-1 TOOL CO TiN Drill Insert, 2 132 Point, Series 4 (S06407)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 18.5 132 Point (S08104)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 1-11/32 (S08224)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51RFW-T1500Z)
- Yg-1 Tool Co Indexable Tools