Shop All Powdered Metal End Mills
Yg-1 Tool Co
Powdered Metal End Mll, Square, 9/16in Dia
Mfr # E9990036
Zoro # G9246526
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 9/16 in
- Number of Flutes 4
- Length of Cut 1 3/8 in
- Shank Dia. 1/2 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # E9990036
- Zoro # G9246526
- Country of Origin Korea, Republic of
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 9/16 in |
Length of Cut | 1 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/8 in |
Dimension Type | Fractional Inch |
Milling Diameter | 9/16" |
Description
Square End Mill, 9/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1-1/2x1-1/4x6x8-1/2 (C43255)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.12CR (C40047)
- Yg-1 Tool Co Powdered Metal End Mills