Shop All Powdered Metal End Mills
Yg-1 Tool Co
Powdered Metal End Mill, Square, 1/2in Dia
Mfr # E9991032TF
Zoro # G9246535
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1/2 in
- Number of Flutes 4
- Length of Cut 1 5/8 in
- Shank Dia. 1/2 in
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E9991032TF
- Zoro # G9246535
- Country of Origin Korea, Republic of
- Category Powdered Metal End Mills
Dimensions
Milling Dia. | 1/2 in |
Length of Cut | 1 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 5/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiAlN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- DIABLO 1" Carbide GP Hole Saw (DHS1000CT)
- STARRETT Clamp Pair (161A)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.06CR (C40039)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1-1/2x1-1/4x6x8-1/2 (C43253)
- Yg-1 Tool Co End Mills