Shop All Security Seals
Yg-1 Tool Co
Point Tap, 3 Flute, M10 - 1.5mm, D6
Mfr # IC426
Zoro # G7267010
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSSE-V3
- End Mill Style Square
- Blank Standard 302A
- Connection (mm) 9.68 x 7.26
- OAL (inch) 2.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # IC426
- Zoro # G7267010
- Country of Origin Korea, Republic of
- Category Security Seals
Dimensions
Diameter (inch) | 0.393700787 |
Useable Length (mm) | 31.8 |
Size | M10 - 1.5, D6 |
Drill Size (inch) | 0.340000368 |
Shk. Dia. (metric) | 9.68 |
Sqr. Size (metric) | 9.68 |
Diameter (metric) | 10 |
Length/ Diameter | 3.0xD |
Chamfer Length | 4P-5P |
Drill Size (mm) | 8.636009353 |
Shk. Dia. (inch) | 0.381 |
Sqr. Size (inch) | 0.286 |
Size & Pitch | M10x1.5 |
Useable Length (in) | 1.252 |
Description
Spiral Point Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9" (205F)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- BRADY Padlock Plastic Seals, Red, 100PK (95173)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, White, Pk50 (F150ZP WHITE50)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- MERET PRODUCTS Security Seal, Plastic, Zip Pull, Yellow (MAST50)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- Yg-1 Tool Co Security Seals