Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV875 H-Coated Carbide SV Point
Mfr # SV875330
Zoro # G6930921
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV875
- Seat Size 2
- Max Drill Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV875330
- Zoro # G6930921
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV875 |
Seat Size | 2 |
Max Drill Dia. | 33 mm |
Hole Dia. | 33 mm |
Width | 33 mm |
Details
Item | Point SV875 H-Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | H-Coated |
Material - Machining | Carbide |
Coolant Fed | Coolant Through |
ANSI Code | SV875330 |
Flute Type | Straight |
Spiral Direction | Neutral |
Coating Process | PVD |
Thickness | 4.8 mm |
Primary Material Application ISO Code | K, M, N |
Measurement System | Metric |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Shape | Spade |
Description
Point SV875 H-Coated Carbide SV Point, Carbide, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV875330
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Bottoming, 3 (16022)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL (337)
- MAKITA Portable Rise Miter Saw Stand (WST05)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts