Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV870 Hardslick Coated Carbide SV
Mfr # SV870105
Zoro # G6926931
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV870
- Insert Style SV
- Coolant Fed Coolant Through
- Seat Size Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV870105
- Zoro # G6926931
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV870 |
Seat Size | Y |
Max Drill Dia. | 10.5 mm |
Hole Dia. | 10.5 mm |
Width | 10.5 mm |
Details
Item | Point SV870 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Material - Machining | Carbide |
Finish - Machining | Hardslick |
ANSI Code | SV870105 |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Spiral Direction | Neutral |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 2.4 mm |
Measurement System | Metric |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV870 Hardslick Coated Carbide SV Point, Carbide, PVD, Y, 2.4 mm, Measurement System Metric, ANSI Code SV870105
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- SUPERIOR PARTS Aftermarket O-Ring Kit for Hitachi N5008AC / N5008AC2 / N5008ACP Staplers (G508)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 M10X30, A=100, B=33 (K0648.2521110X30)
- ZORO SELECT Rivet Clincher, 9/64 In (HT-175)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01323)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- Yg-1 Tool Co Drill Bits