Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV825 H-Coated Carbide SV Point
Mfr # SV825048
Zoro # G6928639
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV825
- Insert Style SV
- Flute Type Straight
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV825048
- Zoro # G6928639
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV825 |
Max Drill Dia. | 3/4 in |
Seat Size | 1 |
Hole Dia. | 3/4 in |
Width | 19.047 mm |
Details
Item | Point SV825 H-Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Flute Type | Straight |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Material - Machining | Carbide |
Coolant Fed | Coolant Through |
ANSI Code | SV825048 |
Spiral Direction | Neutral |
Finish - Machining | H-Coated |
Thickness | 4 mm |
Coating Process | PVD |
Primary Material Application ISO Code | K, M, N |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Shape | Spade |
Primary Material Application | All Materials |
Description
Point SV825 H-Coated Carbide SV Point, Carbide, PVD, 1, 4 mm, Measurement System Fractional Inch, ANSI Code SV825048
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Conduit Piston for 3/4" conduit (R75)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A201)
- PRIMESOURCE BUILDING PRODUCTS Grip-Rite Stone Wool Insulation Knife (GRKNIFE)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820035)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- Yg-1 Tool Co Drill Bits