Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV820 Hardslick Coated Carbide SV
Mfr # SV820100
Zoro # G6930057
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV820
- Max Drill Dia. 1 in
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV820100
- Zoro # G6930057
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV820 |
Max Drill Dia. | 1 in |
Seat Size | 2 |
Width | 25.4 mm |
Hole Dia. | 1 in |
Details
Item | Point SV820 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | Hardslick |
Spiral Direction | Neutral |
ANSI Code | SV820100 |
Material - Machining | Carbide |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Thickness | 4.8 mm |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV820 Hardslick Coated Carbide SV Point, Carbide, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV820100
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Chucking Reamer, Series DWRRSP, 3764 Diameter, 8 Overall Length, Round Shank, Spiral Flute, 2 F (DWRRSP37/64)
- CRAFTSMAN Adjustable Wrench, 2 7/32" Jaw Capacity (CMMT81626)
- KOMELON 30 ft. Tape Measure, 1" Blade (SL2830)
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-13' 3)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525208)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts