Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV820 Hardslick Coated Carbide SV
Mfr # SV820035
Zoro # G6930020
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV820
- Insert Style SV
- Seat Size 0
- Max Drill Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV820035
- Zoro # G6930020
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV820 |
Seat Size | 0 |
Max Drill Dia. | 35/64 in |
Hole Dia. | 35/64 in |
Width | 13.89 mm |
Details
Item | Point SV820 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | Carbide |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | Hardslick |
ANSI Code | SV820035 |
Spiral Direction | Neutral |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Thickness | 3.2 mm |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV820 Hardslick Coated Carbide SV Point, Carbide, PVD, 0, 3.2 mm, Measurement System Fractional Inch, ANSI Code SV820035
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 5-3/4" (DHS5750)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 10in (083-11110)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- KLEIN TOOLS Slotted Screw Holding Driver, 1/4-Inch (6024K)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01305)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- YG-1 TOOL CO Super Hss (T15) Flat Bottom Drill Insert Tialn Coated (SF15048)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts