Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV820 Hardslick Coated Carbide SV
Mfr # SV820034
Zoro # G6929810
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV820
- Insert Style SV
- Material - Machining Carbide
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV820034
- Zoro # G6929810
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV820 |
Max Drill Dia. | 17/32 in |
Seat Size | 0 |
Width | 13.493 mm |
Hole Dia. | 17/32 in |
Details
Item | Point SV820 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | Carbide |
Coolant Fed | Coolant Through |
Finish - Machining | Hardslick |
Flute Type | Straight |
Spiral Direction | Neutral |
ANSI Code | SV820034 |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 3.2 mm |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Shape | Spade |
Description
Point SV820 Hardslick Coated Carbide SV Point, Carbide, PVD, 0, 3.2 mm, Measurement System Fractional Inch, ANSI Code SV820034
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024M)
- MILESCRAFT Milescraft 34040713 Tablesaw & Router Table Push Stick (2469146)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03438)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- ULTRA-DEX USA Carbide Insert, DCMT 21.51 UD52 (DCMT 21.51-ZX3 UD52)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts