Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV820 Hardslick Coated Carbide SV
Mfr # SV820024
Zoro # G6930748
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV820
- Max Drill Dia. 3/8 in
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV820024
- Zoro # G6930748
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV820 |
Max Drill Dia. | 3/8 in |
Seat Size | Y |
Width | 9.524 mm |
Hole Dia. | 3/8 in |
Details
Item | Point SV820 Hardslick Coated Carbide SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Coolant Fed | Coolant Through |
Finish - Machining | Hardslick |
Spiral Direction | Neutral |
ANSI Code | SV820024 |
Material - Machining | Carbide |
Flute Type | Straight |
Coating Process | PVD |
Thickness | 2.4 mm |
Primary Material Application ISO Code | K, M, N |
Measurement System | Fractional Inch |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV820 Hardslick Coated Carbide SV Point, Carbide, PVD, Y, 2.4 mm, Measurement System Fractional Inch, ANSI Code SV820024
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- STANLEY Stanley® Fatmax® FMHT73561 Long Nose Straight Cut Snips (FMHT73561)
- MARSHALLTOWN Trowel, Corner, Inside (23D)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- ZORO SELECT Spade Drill, Size 1/4 in. (400-001060)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts