Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV575 H-Coated Premium Cobalt SV
Mfr # SV575180
Zoro # G6930617
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV575
- Spiral Direction Neutral
- ANSI Code SV575180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV575180
- Zoro # G6930617
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV575 |
Max Drill Dia. | 18 mm |
Seat Size | 1 |
Hole Dia. | 18 mm |
Width | 18 mm |
Details
Item | Point SV575 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Spiral Direction | Neutral |
ANSI Code | SV575180 |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Finish - Machining | H-Coated |
Thickness | 4 mm |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Measurement System | Metric |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV575 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 4 mm, Measurement System Metric, ANSI Code SV575180
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22 Piece Metric/SAE Hex Key Set (BND20899)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024SS)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- DRILL AMERICA 1-3/16"-16 HSS Plug Hand Tap (DWTST1-3/16-16P)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820035)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09122)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525112)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D23,00R WMP35)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts