Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV570 Hardslick Coated Premium
Mfr # SV570320
Zoro # G6933380
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV570
- Insert Style SV
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV570320
- Zoro # G6933380
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV570 |
Seat Size | 2 |
Max Drill Dia. | 32 mm |
Hole Dia. | 32 mm |
Width | 32 mm |
Details
Item | Point SV570 Hardslick Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | Hardslick |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
ANSI Code | SV570320 |
Coating Process | PVD |
Primary Material Application ISO Code | K, M, N |
Thickness | 4.8 mm |
Measurement System | Metric |
Shape | Spade |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Description
Point SV570 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV570320
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Band Saw Kit and M12 Multi-Tool (2529-21XC, 2426-20)
- BETA Screwdriver Set, 1263/D8, 8 pcs. (012630008)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 4" X 6" (48-20-7351)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.609in Dia (P15051)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- ULTRA-DEX USA Indexable Drill, UD-1437-4D-125 (UD-1437-4D-125)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts