Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525236
Zoro # G6930912
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Material - Machining High Speed Steel
- Finish - Machining H-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525236
- Zoro # G6930912
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 2 9/16 in |
Seat Size | 4 |
Hole Dia. | 2 9/16 in |
Width | 65.087 mm |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | High Speed Steel |
Finish - Machining | H-Coated |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Spiral Direction | Neutral |
Flute Type | Straight |
Coolant Fed | Coolant Through |
ANSI Code | SV525236 |
Primary Material Application ISO Code | K, M, N |
Thickness | 7.9 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shape | Spade |
Number of Cutting Edges | 2 |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525236
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4551)
- WOODOWL Standard Spurred Auger 13" x 13/16" #4 (04010)
- SUNEX 1/2" Drive Deep Thin Wall Flip Impact Socket Set, SAE, Metric, 4 pcs (2724)
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01306)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.629in Dia (ZC0302)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts