Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525228
Zoro # G6930827
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Max Drill Dia. 2 7/16 in
- Seat Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525228
- Zoro # G6930827
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 2 7/16 in |
Seat Size | 4 |
Width | 61.912 mm |
Hole Dia. | 2 7/16 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Spiral Direction | Neutral |
ANSI Code | SV525228 |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Coolant Fed | Coolant Through |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Primary Material Application ISO Code | K, M, N |
Thickness | 7.9 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Shape | Spade |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525228
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- GREAT NECK Fiberglass Hammer 8 Oz (HG8C)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01323)
- YG-1 TOOL CO Carbide (C5) Sm Point Throw-Away Drill Insert Tialn-Coated (SM28121)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525236)
- SOWA INDEXABLE CUTTING TOOLS 1150mm Series Z TiAlN Coated HSCO T15 Spade Drill Blade (162191)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts