Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525212
Zoro # G6931816
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV525
- Material - Machining High Speed Steel
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525212
- Zoro # G6931816
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 4 |
Max Drill Dia. | 2 3/16 in |
Hole Dia. | 2 3/16 in |
Width | 55.562 mm |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | High Speed Steel |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | H-Coated |
ANSI Code | SV525212 |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
Flute Type | Straight |
Primary Material Application ISO Code | K, M, N |
Thickness | 7.9 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525212
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/64)
- HHIP 23/32" 5C Round Collet (3900-1143)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.609in Dia (P15051)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.629in Dia (ZC0302)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts