Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525160
Zoro # G6932209
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Material - Machining High Speed Steel
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525160
- Zoro # G6932209
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 1 15/16 in |
Seat Size | 4 |
Hole Dia. | 1 15/16 in |
Width | 49.212 mm |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Spiral Direction | Neutral |
Finish - Machining | H-Coated |
ANSI Code | SV525160 |
Flute Type | Straight |
Thickness | 7.9 mm |
Coating Process | PVD |
Primary Material Application ISO Code | K, M, N |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Shape | Spade |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Fractional Inch, ANSI Code SV525160
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- KRAFT TOOL Yllw Braided Nylon Masons Line, 1000 ft. (BC345)
- HANSON 6 Piece Impact Screw-Grip Double Ended Screw Extractor Set (1876225)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525232)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D22,22R WMP35)
- Yg-1 Tool Co Drill Bits