Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525144
Zoro # G6931588
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Seat Size 3
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525144
- Zoro # G6931588
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 3 |
Max Drill Dia. | 1 11/16 in |
Hole Dia. | 1 11/16 in |
Width | 42.862 mm |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
ANSI Code | SV525144 |
Coolant Fed | Coolant Through |
Finish - Machining | H-Coated |
Flute Type | Straight |
Coating Process | PVD |
Thickness | 6.4 mm |
Primary Material Application ISO Code | K, M, N |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Shape | Spade |
Primary Material Application | All Materials |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Fractional Inch, ANSI Code SV525144
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525152)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- ZORO SELECT Spade Drill, Size 1/8 in. (400-001020)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts