Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525136
Zoro # G6931308
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- ANSI Code SV525136
- Seat Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525136
- Zoro # G6931308
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 3 |
Max Drill Dia. | 1 9/16 in |
Width | 39.687 mm |
Hole Dia. | 1 9/16 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
ANSI Code | SV525136 |
Spiral Direction | Neutral |
Flute Type | Straight |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Coolant Fed | Coolant Through |
Primary Material Application ISO Code | K, M, N |
Thickness | 6.4 mm |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Fractional Inch, ANSI Code SV525136
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ruler, Fiberglass, 78" L (61630)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-4)
- DRILL AMERICA 1-1/8" Hex Shank Bridge Reamer (DWRRB1-1/8HEX)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09101)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28260)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03438)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts