Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525132
Zoro # G6931472
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV525
- Max Drill Dia. 1 1/2 in
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525132
- Zoro # G6931472
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 1 1/2 in |
Seat Size | 3 |
Width | 38.094 mm |
Hole Dia. | 1 1/2 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | H-Coated |
Spiral Direction | Neutral |
ANSI Code | SV525132 |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 6.4 mm |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Shape | Spade |
Primary Material Application | All Materials |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Fractional Inch, ANSI Code SV525132
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- YG-1 TOOL CO Carbide (C2) Throw-Away Drill Insert Tin-Coated (S21009)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- Yg-1 Tool Co Drill Bits