Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525108
Zoro # G6929059
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Style SV
- Insert Size SV525
- Spiral Direction Neutral
- Finish - Machining H-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525108
- Zoro # G6929059
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 2 |
Max Drill Dia. | 1 1/8 in |
Width | 28.575 mm |
Hole Dia. | 1 1/8 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Spiral Direction | Neutral |
Finish - Machining | H-Coated |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
ANSI Code | SV525108 |
Material - Machining | High Speed Steel |
Coating Process | PVD |
Primary Material Application ISO Code | K, M, N |
Thickness | 4.8 mm |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Number of Cutting Edges | 2 |
Shape | Spade |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV525108
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 1-1/8" (84747)
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- WESTWARD Solid Shank Nut Driver Sets, MM, 6PC (785EH8)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03438)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06107)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525128)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Super Hss (T15) Flat Bottom Drill Insert Tialn Coated (SF15048)
- Yg-1 Tool Co Drill Bits