Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525107
Zoro # G6928788
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Spiral Direction Neutral
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525107
- Zoro # G6928788
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Max Drill Dia. | 1 7/64 in |
Seat Size | 2 |
Width | 28.178 mm |
Hole Dia. | 1 7/64 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Finish - Machining | H-Coated |
ANSI Code | SV525107 |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Coating Process | PVD |
Primary Material Application ISO Code | K, M, N |
Thickness | 4.8 mm |
Measurement System | Fractional Inch |
Number of Cutting Edges | 2 |
Shape | Spade |
Primary Material Application | All Materials |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV525107
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- HAIMER Shrink Chuck, 5/8 in. Hole Dia., BT40 (40.640.5/8Z.4)
- BON TOOL Bon 14-639 Road Rake, Heavy Duty 15 1/2", 66" Wood Handle (14-639)
- KO-KEN Socket 8mm 6 Point 32mm Self-Tapping screw Magnet 3/8 Sq. Drive (13460MG-8)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525216)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- YG-1 TOOL CO Super Hss(T15) Sm Point Throw-Away Drill Insert Tialn Coated (SM08121)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820100)
- Yg-1 Tool Co Spade Blades and Indexable Drill Inserts