Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525104
Zoro # G6928246
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Finish - Machining H-Coated
- Spiral Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525104
- Zoro # G6928246
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 2 |
Max Drill Dia. | 1 1/16 in |
Width | 26.987 mm |
Hole Dia. | 1 1/16 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Finish - Machining | H-Coated |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
ANSI Code | SV525104 |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Thickness | 4.8 mm |
Measurement System | Fractional Inch |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Fractional Inch, ANSI Code SV525104
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Charger and Batteries, 12 Ah Capacity (48-59-1809,48-11-1812 (X6))
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE7)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06003)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- YG-1 TOOL CO Point SV820 Hardslick Coated Carbide SV (SV820034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- Yg-1 Tool Co Drill Bits