Shop All Spade Blades and Indexable Drill Inserts
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525102
Zoro # G5499038
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Insert Size SV525
- Insert Style SV
- Material - Machining High Speed Steel
- Drilling Application Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525102
- Zoro # G5499038
- Country of Origin Korea, Republic of
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Insert Size | SV525 |
Seat Size | 2 |
Max Drill Dia. | 1 1/32 in |
Width | 26.193 mm |
Hole Dia. | 1 1/32 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Cutting Direction | Right Hand |
Insert Style | SV |
Material - Machining | High Speed Steel |
Drilling Application | Alloy Steel, Aluminum, Carbon Steel, Cast lron, Copper Alloys, Free Machining Steel, High Alloyed Steel, Non-Alloyed Steel, Stainless Steel, Structural Steel, Tool Steel |
Finish - Machining | H-Coated |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Spiral Direction | Neutral |
ANSI Code | SV525102 |
Thickness | 4.8 mm |
Primary Material Application ISO Code | K, M, N |
Coating Process | PVD |
Measurement System | Fractional Inch |
Shape | Spade |
Number of Cutting Edges | 2 |
Primary Material Application | All Materials |
Description
Point SV525 H-Coated Premium Cobalt SV Point
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 10" Magnetic Pro-Cast® Torpedo Level (TL035M)
- CRAFTSMAN Sockets, 1/2" Drive 23mm Metric Deep Soc (CMMT13009)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- FOWLER mini-Mag PLUS Protractor (544225000)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525204)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.609in Dia (P15051)
- SOWA INDEXABLE CUTTING TOOLS Series 3 MT5 Short Length Taper Shank Straight Flute Spade Drill (162913)
- Yg-1 Tool Co Drill Bits