Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525100
Zoro # G5499406
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Shape Spade
- Finish - Machining H-Coated
- Insert Size SV525
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525100
- Zoro # G5499406
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 1 in |
Insert Size | SV525 |
Seat Size | 2 |
Hole Dia. | 1 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Shape | Spade |
Finish - Machining | H-Coated |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
Included Angle | 132 Degrees |
Rake | Positive |
For Drill Type | Spade Drill |
Thickness | 0.187 in |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Primary Material Application ISO Code | K, P |
Insert Style | SV |
Material - Machining | High Speed Steel |
Manufacturer Grade | M48 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N |
Number of Cutting Edges | 2 |
ANSI Code | SV525100 |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV525100
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #23 Double Edge Blade Replacement Corner Stripping Blade, 5pcs. 12pk (20023)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- SATA Ratcheting Bit Driver Set, 80 Pc. (ST09326SJ)
- STARRETT Indicator Test (711HSZ)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- X1 TOOLS 5/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2031x4)
- Yg-1 Tool Co Solid Spade Drill Bits