Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525060
Zoro # G5497680
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Secondary Material Application ISO Code M, N
- Primary Material Application ISO Code K, P
- Thickness 0.156 in
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Width 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525060
- Zoro # G5497680
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 0.937 in |
Insert Size | SV525 |
Seat Size | 1 |
Hole Dia. | 15/16 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Secondary Material Application ISO Code | M, N |
Primary Material Application ISO Code | K, P |
Thickness | 0.156 in |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Number of Cutting Edges | 2 |
Coating Process | PVD |
ANSI Code | SV525060 |
Included Angle | 132 Degrees |
Rake | Positive |
Insert Style | SV |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Manufacturer Grade | M48 |
Shape | Spade |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV525060
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- WIHA Pozidriv(R) #3 5.9" (31320)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- BOSCH Spade Bit, 5/8 In (DSB1007)
- Yg-1 Tool Co Solid Spade Drill Bits