Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525049
Zoro # G5498268
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drill Type Spade Drill
- Manufacturer Grade M48
- Number of Cutting Edges 2
- Insert Style SV
- Included Angle 132 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525049
- Zoro # G5498268
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 49/64 in |
Insert Size | SV525 |
Width | 0.765 in |
Seat Size | 1 |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
For Drill Type | Spade Drill |
Manufacturer Grade | M48 |
Number of Cutting Edges | 2 |
Insert Style | SV |
Included Angle | 132 Degrees |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Rake | Positive |
Thickness | 0.156 in |
Coating Process | PVD |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N |
ANSI Code | SV525049 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV525049
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Diamond Point Chisel, 1/2 In. x 7 In. (10605MAY)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- HUOT Drill Dispenser, Original, Holds 1/16-1/2 (13000)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2763-250)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- CENTURY DRILL & TOOL Lazer Spade Bit, 9/16 x 6 in. (36436)
- Yg-1 Tool Co Solid Spade Drill Bits