Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525048
Zoro # G5498478
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coating Process PVD
- Shape Spade
- Hole Dia. 3/4 in
- Finish - Machining H-Coated
- Included Angle 132 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525048
- Zoro # G5498478
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 3/4 in |
Insert Size | SV525 |
Seat Size | 1 |
Width | 0.75 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Coating Process | PVD |
Shape | Spade |
Finish - Machining | H-Coated |
Included Angle | 132 Degrees |
For Drill Type | Spade Drill |
Secondary Material Application ISO Code | M, N |
Thickness | 0.156 in |
Number of Cutting Edges | 2 |
Insert Style | SV |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Material - Machining | High Speed Steel |
Manufacturer Grade | M48 |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
ANSI Code | SV525048 |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV525048
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08716)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- MITUTOYO Gage Block, Rect, Steel, 0.125 In, ASME 0 (611165-531)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- Yg-1 Tool Co Solid Spade Drill Bits